1/4 Turn Latch Electrical Enclosures, 12 in H, 5 in D, 10 in W

  • Mfr # CN4SB73SS

  • Zoro # G910891559


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN4SB73SS
Zoro #
G910891559
UPC #
62398010318
Country of Origin
Canada

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Length
12

Details

Item
Electrical Enclosures
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Cover Style
Solid
Cover Type
Hinged
NEMA Rating
NEMA 4X
Standards
CSA Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.