Shop WIEGMANN
See all product information
Create Account
Captive Screws Electrical Enclosures, 16 in H, 11 in D, 24 in W, 12, 304 Stainless Steel
- Mfr # WC16C24SS
- Zoro # G8839300
product price:Â
$
1,598.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
16 in
Nominal Depth
11 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC16C24SS
- Zoro #
- G8839300
- UPC #
- 786725849512
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL, CSA
- Features
- Fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Grounding provisions
- Series
- WC-SS
- Application
- Designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees.
- Weight
- 35 lb.
- Capacity
- 4224 cu.in
Dimensions
- Nominal Width
- 24 in
- Nominal Height
- 16 in
- Nominal Depth
- 11 in
Description
N12 OPER INTERFACE CONSOLET 16X24 304SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.