
1/4 Turn Latch Electrical Enclosures, 16 in H, 10 in D, 14 in W
Mfr # EJ161410S16
Zoro # G310888067
product price: $1,042.19
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
10 in
Closure Method
1/4 Turn Latch
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJ161410S16
Zoro #
G310888067
UPC #
62398005015
Country of Origin
Canada
Dimensions
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Panel
Material of Enclosure
316 Stainless Steel
Standards
UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Enclosure NEMA Rating
NEMA 4X
Includes
Inner Panel
Enclosure Cover Type
Hinged
Application
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.