1/4 Turn Latch Electrical Enclosures, 16 in H, 6 in D, 12 in W, 1, Steel
- Mfr # N1J16126
- Zoro # G110890291
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1J16126
- Zoro #
- G110890291
- UPC #
- 62398028135
- Country of Origin
- Canada
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 1
- Enclosure Material
- Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Wall
- Cover Style
- Solid
- Includes
- Inner Panel
- Standards
- UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
- Application
- Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
- UL File
- E65324
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 16 in
- Nominal Depth
- 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.