Clamps Electrical Enclosure, 36 in H, 8 in D, 30 in W, 12, 13, 4, 4X, Aluminum
- Mfr # 1418N4ALM8
- Zoro # G016282978
product price:Â
$
1,911.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4, 13, 4X
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418N4ALM8
- Zoro #
- G016282978
- UPC #
- 623980383804
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 30 in
- Nominal Height
- 36 in
- Nominal Depth
- 8 in
- Overall Height
- 36 in
- Panel Width
- 27 in
- Overall Depth
- 8 in
- Overall Width
- 30 in
- Panel Height
- 33 in
Details
- Item
- Electrical Enclosure
- NEMA Enclosure Rating
- 12, 4, 13, 4X
- Enclosure Material
- Aluminum
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Color
- Silver
- Finish
- Unfinished
- Cover Style
- Solid
- IP Rating
- IP66
- Includes
- Removable Steel Inner Panel
- Standards
- CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
- Includes Knockouts
- Knockouts Not Included
- Product Type
- Enclosure
- Environment - MERCH
- Washdown
- Wire Color
- Silver
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.