
1/4 Turn Latch Electrical Enclosures, 20 in H, 12 in D, 20 in W
Mfr # HWST202012S16
Zoro # G010892890
product price: $1,972.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWST202012S16
Zoro #
G010892890
UPC #
62398060666
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
316 Stainless Steel
Standards
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Application
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.