
Shop HAMMOND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
3 Point Latch with Screw and Padlock Electrical Enclosures, 72.13 in H, 12.13 in D, 60.88 in W
Mfr # 2UDCP726112FFTC
Zoro # G210889898
product price:Â $5,839.99
/eaKey Features
Nominal Width
60.88 in
Nominal Height
72.13 in
Nominal Depth
12.13 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2UDCP726112FFTC
Zoro #
G210889898
UPC #
62398046186
Country of Origin
Canada
Dimensions
Nominal Width
60.88 in
Nominal Height
72.13 in
Nominal Depth
12.13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Steel
Closure Method
3 Point Latch with Screw and Padlock
Cover Closure Type
Lift Off Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Cover Style
Solid
Enclosure NEMA Rating
NEMA 12
Solid / Clear Cover
Solid
Includes
Inner Panel
Material of Enclosure
Steel
Enclosure Cover Type
Lift Off Hinged
UL File
E65324
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.