This item is Discontinued.

Hammond 1/4 Turn Latch Electrical Enclosures, 20 in H, 7 in D, 16 in W 1420C7

1/4 Turn Latch Electrical Enclosures, 20 in H, 7 in D, 16 in W (Discontinued)

  • Mfr # 1420C7
  • Zoro # G310889392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420C7
Zoro #
G310889392
UPC #
62398039160
Country of Origin
Canada

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
7 in

Details

Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Standards
UL 508A Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 1
Includes
Inner Panel
Application
Designed for indoor use to house controls, instruments and components which do not require oil-tight or dust-tight protection.
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.