
1/4 Turn Latch Electrical Enclosures, 26 in H, 18 in D, 24 in W
Mfr # 2CLBX262418
Zoro # G810891062
product price:Â $2,312.99
/eaKey Features
Nominal Width
24 in
Nominal Height
26 in
Nominal Depth
18 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CLBX262418
Zoro #
G810891062
UPC #
62398084682
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
26 in
Nominal Depth
18 in
Details
Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Panel/Rack
Enclosure NEMA Rating
NEMA 3R, 4, 12
Standards
UL 508A Type 3R, 4,12 (Stainless Steel, add 4X); CSA Type 3R, 4, 12, 13 (Stainless Steel, add 4X); EIA RS-310-E; Complies with NEMA Type 3R, 4, 12 (Stainless Steel, add 4X) IEC 60529, IP66; NEMA Type 3R, 4, 12 (Stainless Steel, add 4X); IEC 60529, IP66
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
NEMA Enclosure Rating
NEMA 3R, 4, 12
Enclosure Material
Steel
Cover Closure Type
Hinged
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.