Clamps Electrical Enclosure, 24 in H, 6 in D, 16 in W, 12, 13, Steel
Mfr # 1418H6
Zoro # G916282962
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Closure Method
Clamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418H6
Zoro #
G916282962
UPC #
623980367002
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
24 in
Nominal Depth
6 in
Overall Height
24 in
Panel Height
21 in
Panel Width
13 in
Cover Material Thickness
14 ga
Overall Width
16 in
Body Material Thickness
14 ga
Overall Depth
6 in
Details
Item
Electrical Enclosure
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
IP Rating
IP54
Includes
Removable Inner Panel
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.