
Shop HAMMOND
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
1/4 Turn Latch Electrical Enclosures, 72.06 in H, 24.06 in D, 37.06 in W, NEMA 4, Steel
Mfr # 1418N4Y24QT
Zoro # G610889221
product price:Â $3,730.99
/eaKey Features
Nominal Width
37.06 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4Y24QT
Zoro #
G610889221
UPC #
62398050526
Country of Origin
Canada
Dimensions
Nominal Width
37.06 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Standards
UL 508A Type 3R, 4 and 12; CSA Type 3R, 4 and 12; Complies with NEMA Type 3R, 4, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4, 12 and 3; IEC 60529, IP66
Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.