1/4 Turn Latch Electrical Enclosures, 8 in H, 4 in D, 8 in W

  • Mfr # N1J884

  • Zoro # G310890343


product price: $77.24
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1J884
Zoro #
G310890343
UPC #
62398028123
Country of Origin
Canada

Dimensions

Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
4 in

Details

Item
Electrical Enclosures
Closure Method
1/4 Turn Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Standards
UL-50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Enclosure NEMA Rating
NEMA 1
Includes
Inner Panel
UL File
E65324
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
NEMA 1
Cover Closure Type
Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products