1/4 Turn Latch with Handle Electrical Enclosures, 42 in H, 16 in D, 30 in W, NEMA 4, Steel

  • Mfr # EN4SD423016LG

  • Zoro # G610892702


product price:  $1,085.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Width
30 in
Nominal Height
42 in
Nominal Depth
16 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN4SD423016LG
Zoro #
G610892702
UPC #
62398075944
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
42 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch with Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.