Zoro Homepage

19 in. RACK MOUNT, 8 REC ON FRONT

  • Mfr # 1582T8E1BK

  • Zoro # G610891811


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1582T8E1BK
Zoro #
G610891811
UPC #
62398099754
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Features
Number of Outlets
8
Metered
No
Voltage
120 VAC
Specifications
Hospital Grade
No
Additional Description
19" RACK MOUNT, 8 REC ON FRONT
Outlet Type
C13
Cord Included
No
Switch Type
No Switch. Power Indicator Light
Outlet Strip Type
1U 19in Rack Mount
Total Outlets
8
Outlets (Rear)
0
Surge Protection
No
Shielded Cord
No
Rotated Outlets
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.