Zoro Homepage

19 in. RACK MOUNT, 8 REC ON REAR

  • Mfr # 1583H8E1BK

  • Zoro # G110891915


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1583H8E1BK
Zoro #
G110891915
UPC #
62398053307
Country of Origin
Canada

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Rack Mounted
Receptacle Configuration
C13
Plug Configuration
C14
Color
Black
Standards
CE, cULus, tuv-sud, TAA-Compliant, ukca, RoHS/REACH Compliant
Voltage
120 VAC
Features
Metered
No
Number of Outlets
8
Hospital Grade
No
Shielded Cord
No
Outlet Type
C13
Rotated Outlets
No
Outlets (Front)
0
Specifications
Switch Type
On/Off Rocker Switch
Total Outlets
8
Additional Description
19" RACK MOUNT, 8 REC ON REAR
Surge Protection
No
Cord Included
No
Outlet Strip Type
1U 19in Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.