19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 15 ft cord, Black

  • Mfr # 1583H6D1BKRA

  • Zoro # G610891606


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1583H6D1BKRA
Zoro #
G610891606
UPC #
62398030568
Country of Origin
Canada

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Rack Mounted, Swivel
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
cURus, TAA-Compliant, RoHS/REACH Compliant
Number of Outlets
6
Metered
No
Features
Designed for power distribution from the rear of the unit; 1U horizontal 19" rackmount installation; Available with an illuminated on/off rocker switch or red power indicator light; Plug types available are NEMA 5-15P straight blade or NEMA L5-15P locking type; Rotated options include outlets with extra spacing for clearance of most plug-in transformers.
Voltage
120 VAC
Shielded Cord
No
Outlet Strip Type
1U 19in Rack Mount
Hospital Grade
No
Total Outlets
6
Surge Protection
No
Outlet Type
5-15R
Cord Included
Yes
Outlets (Front)
0
Surge Specifications
Surge-protected panels incorporate our surge module: Max Energy (Joules) is 1080 J. 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current. Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G). Nominal Discharge Current (In) of 5kA. The green indicator light confirms surge module is active. ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Max Energy (Joules) is 1080 J; 25000 Amp-rated MOV's for 75,000 Amps of single pulse transient current; Voltage Protection Rating (Vpr) of 500V in all three modes (L-N, L-G, N-G); Nominal Discharge Current (In) of 5kA; The green indicator light confirms surge module is active; ​Internal protection will disconnect the surge module at the end of its useful life (and extinguish the green light) but will maintain power to the load, now unprotected; Voltage suppression at the outlet guards against transients from the equipment on the outlet strip; cRUus recognized to UL 1449 & C22.2 No. 269.3-17 & No. 269.4-17 for Surge Protective Devices - Type 3 & Type 4; cRUus recognized to UL 1363 & C22.2 No. 308-18 for Relocatable Power Taps & Multi Outlet Assemblies.
General Specifications
Heavy-duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral moulded plug; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; UL/cUL recognized Standard UL1363 File No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; Finished in RAL9005 black or ASA61 gray powder coat. Complies with the Greenguard guidelines for indoor air quality; TAA-compliant for GSA Schedule purchases; RoHS and REACH compliant; Manufactured in North America.
Metered Specifications
Unit includes - easy to read 0.37" high, red LED ammeter (1.38" x 0.88" display); Digital ammeter accuracy +/- 0.1 Amps
Switch Type
On/Off Rocker Switch
Additional Description
19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 15 ft cord, Black
Rotated Outlets
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.