
2U 15D RAIL DEPTH ADAPTER
Mfr # RDAB2U15
Zoro # G410926140
product price: $73.15
/eaKey Features
Material
Steel
Width
1.57 in
Depth
15 in
Height
3.50 in
Color
Textured Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDAB2U15
Zoro #
G410926140
UPC #
62398042555
Country of Origin
Canada
Dimensions
Width
1.57 in
Depth
15 in
Height
3.50 in
Details
Item
Mounting Bracket
Material
Steel
Color
Textured Black
Includes
(2) Left Brackets, (2) Right Brackets, Installation Guide, Mounting Hardware
Device Supported
Computer, UPS, DVR, Server
Max. Load Capacity
400 lb
Green Environmental Attribute
Environmentally Friendly
Series
RDAB
Package Contents
2 x Left Brackets, 2 x Right Brackets, Installation Guide, Mounting Hardware
Environmentally Friendly
Yes
Maximum Load Capacity
400 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.