
3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom) Electrical Enclosures, 72 in H, 12 in D
Mfr # EN4SD723612LG
Zoro # G310892873
product price:Â $1,198.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom)
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EN4SD723612LG
Zoro #
G310892873
UPC #
62398009960
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
72 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Handle and 1/4 Turn Latch (Top, Bottom)
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Standards
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.