
3 Point Latch with Handle Electrical Enclosures, 48 in H, 10 in D, 24 in W
Mfr # EN4SD482410LG
Zoro # G410892476
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
10 in
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4SD482410LG
Zoro #
G410892476
UPC #
62398006985
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Enclosure Cover Type
Hinged
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Standards
Application
NEMA Enclosure Rating
NEMA 4
Cover Style
Solid
Enclosure Material
Steel
Cover Closure Type
Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.