
3 Point Latch with Handle Electrical Enclosures, 48 in H, 8 in D, 24 in W
Mfr # EN4SD48248LG
Zoro # G710892831
product price: $760.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EN4SD48248LG
Zoro #
G710892831
UPC #
62398006987
Country of Origin
Canada
Dimensions
Nominal Width
24 in
Nominal Height
48 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Handle
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Standards
Material of Enclosure
Steel
Enclosure NEMA Rating
NEMA 4
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
NEMA Enclosure Rating
NEMA 4
Cover Closure Type
Hinged
Enclosure Material
Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.