
3 Point Latch with Keyed Handle Electrical Enclosures, 60.13 in H, 20.69 in D, 48.06 in W
Mfr # 1422B20
Zoro # G810889977
product price: $3,245.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
20.69 in
Closure Method
3 Point Latch with Keyed Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422B20
Zoro #
G810889977
UPC #
62398039450
Country of Origin
Canada
Dimensions
Nominal Width
48.06 in
Nominal Height
60.13 in
Nominal Depth
20.69 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Keyed Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 12
Standards
UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54
Solid / Clear Cover
Solid
Material of Enclosure
Steel
Includes
Inner Panel
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides a degree of protection from falling dirt, dust, oil and water.
Enclosure Material
Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.