
3 Point Latch with Padlock Handle Electrical Enclosures, 36 in H, 8 in D, 30 in W
Mfr # HW36308S16HK
Zoro # G110887895
product price: $2,989.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW36308S16HK
Zoro #
G110887895
UPC #
62398010140
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Solid / Clear Cover
Solid
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Type
Hinged
Material of Enclosure
316 Stainless Steel
Application
Cover Style
Solid
Enclosure Material
316 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.