
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 12 in D, 36 in W
Mfr # HW603612S16HK
Zoro # G610888057
product price:Â $4,807.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW603612S16HK
Zoro #
G610888057
UPC #
62398010155
Country of Origin
Canada
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
316 Stainless Steel
Standards
UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Enclosure Cover Type
Hinged
Application
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.