
3 Point Latch with Padlock Handle Electrical Enclosures, 60.06 in H, 18.06 in D, 24.06 in W
Mfr # HN4FS602418SS
Zoro # G110889172
product price: $5,542.99
/eaKey Features
Nominal Width
24.06 in
Nominal Height
60.06 in
Nominal Depth
18.06 in
NEMA Enclosure Rating
type-3r, type-13, type-4x
Enclosure Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HN4FS602418SS
Zoro #
G110889172
UPC #
62398063769
Country of Origin
Canada
Dimensions
Nominal Width
24.06 in
Nominal Height
60.06 in
Nominal Depth
18.06 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
type-3r, type-13, type-4x
Enclosure Material
Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Cover Style
Solid
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.