Captive Screws Electrical Enclosures, 13.32 in H, 5.6 in D, 11.32 in W, NEMA 4X, Fiberglass
- Mfr # VJ1210W
- Zoro # G108569482
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
11.32 in
Nominal Height
13.32 in
Nominal Depth
5.6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VJ1210W
- Zoro #
- G108569482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 11.32 in
- Nominal Height
- 13.32 in
- Nominal Depth
- 5.6 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Captive Screws
- Cover Closure Type
- Screw On
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Light Gray
- Finish
- Smooth Matte
- Cover Style
- Solid
Description
Vynckier vj1210w vj 12in x 10in non-metallic enclosure, 4 corner screws the vj series consists of seven enclosure sizes ranging from 6in x 6in to 18in x 16in, varying depths, 7 sizes and a variety of configurations.the vj series inwin enclosures include four stainless steel captive screws that secure the cover to the base by means of four threaded brass inserts contained in the base.the bases and covers are made of light gray ral7035, hot molded fiberglass reinforced polyester frp. They come complete, ul/csa labels and 4 threaded inserts for a mounting plate.cover screw holes in corners are outside of the gasketed area.continuous gaskets made of polyurethane foam guarantee optimal integrity.the enclosure can be readily worked, conventional tools such as drills, mills, saws, punches, etc...versatile service conditions: frp enclosures can withstand continuous temperatures from -58f to 302f -50c to 150c and momentary exposure to temperatures up to 392f 200c.vj enclosures without latches provide optimum security to both operators and equipment because they feature double insulation and protection degree ip66-11 according to iec 529.vj enclosures are maintenance free and corrosion resistant.vj enclosures are ul listed as per ul standard 508 type 3, 3r, 4, 4x, 12 and 13. They are also csa approved as per c22.2 no. 94.the vj series enclosures are designed for use as electrical junction boxes or instrumentation enclosures in highly corrosive environments including oil refineries, chemical processing plants, waste water treatment facilities, marine installations, electroplating plants, agricultural environments and food or animal processing plants.vj enclosures are also suitable as instrument housings in both indoor and outdoor applications.window enclosures provide easy visual inspection of interior components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.