
3 Point Latch with Padlock Handle Electrical Enclosures, 72.13 in H, 12.69 in D, 60.06 in W
Mfr # HN4FM726012SS
Zoro # G710888766
product price:Â $11,401.99
/eaKey Features
Nominal Width
60.06 in
Nominal Height
72.13 in
Nominal Depth
12.69 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HN4FM726012SS
Zoro #
G710888766
UPC #
62398063759
Country of Origin
Canada
Dimensions
Nominal Width
60.06 in
Nominal Height
72.13 in
Nominal Depth
12.69 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Floor
Enclosure Cover Type
Hinged
Material of Enclosure
304 Stainless Steel
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem.
Enclosure Material
304 Stainless Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.