13.78 inch H, 7.874 inch D, 10.236 inch W, Stainless steel 1.4404 (316L)
Mfr # 1194860000
Zoro # G314738726
product price:Â $1,998.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10.236 inch
Nominal Height
13.78 inch
Nominal Depth
7.874 inch
Enclosure Material
Stainless steel 1.4404 (316L)
Color
silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1194860000
Zoro #
G314738726
UPC #
-
Country of Origin
Germany
Dimensions
Nominal Width
10.236 inch
Nominal Height
13.78 inch
Nominal Depth
7.874 inch
Details
Enclosure Material
Stainless steel 1.4404 (316L)
Color
silver
Finish
Electropolished
Description
Klippon TB MH Terminal Box - Multi Hinge, Empty enclosure, stainless steel enclosure, Height: 350 mm, Width: 260 mm, Depth: 200 mm, Gland plates: Bottom, Material: Stainless steel 1.4404 316L, electropolished, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.