3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 24 in D, 36 in W

  • Mfr # HN4FS903624DASS

  • Zoro # G710892824


product price:  $11,375.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HN4FS903624DASS
Zoro #
G710892824
UPC #
62398005478
Country of Origin
Canada

Dimensions

Nominal Width
36 in
Nominal Height
90 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Freestanding
Solid / Clear Cover
Solid
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Standards
UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
Application
Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount ­ing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements.
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.