
3 Point Latch with Screw and Padlock Electrical Enclosures, 72.13 in H, 12.13 in D, 62 in W
Mfr # 2UD726212FFTC
Zoro # G310890008
product price:Â $5,340.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
62 in
Nominal Height
72.13 in
Nominal Depth
12.13 in
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UD726212FFTC
Zoro #
G310890008
UPC #
62398046179
Country of Origin
Canada
Dimensions
Nominal Width
62 in
Nominal Height
72.13 in
Nominal Depth
12.13 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Screw and Padlock
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Floor
Material of Enclosure
Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Lift Off Hinged
Includes
Inner Panel
Enclosure NEMA Rating
NEMA 12
UL File
E65324
Cover Style
Solid
NEMA Enclosure Rating
NEMA 12
Cover Closure Type
Lift Off Hinged
Enclosure Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.