7.48 inch H, 3.937 inch D, 7.48 inch W, Sheet steel
Mfr # 1025020000
Zoro # G014738736
product price:Â $524.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
7.48 inch
Nominal Height
7.48 inch
Nominal Depth
3.937 inch
Enclosure Material
Sheet steel
Color
Pebble grey
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1025020000
Zoro #
G014738736
UPC #
-
Country of Origin
Poland
Dimensions
Nominal Width
7.48 inch
Nominal Height
7.48 inch
Nominal Depth
3.937 inch
Details
Enclosure Material
Sheet steel
Color
Pebble grey
Finish
Powder-coated
Description
Klippon STB Small Terminal Box, Empty enclosure, Sheet steel enclosure, Height: 190 mm, Width: 190 mm, Depth: 100 mm, Material: Sheet steel, Powder-coated, Pebble grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.