
3 Point Latch with Screw and Padlock Electrical Enclosures, 90.13 in H, 20.13 in D, 40-3/4 in W, 12
Mfr # 1UHD904120FTC
Zoro # G810888024
product price:Â $4,746.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
40-3/4 in
Nominal Height
90.13 in
Nominal Depth
20.13 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UHD904120FTC
Zoro #
G810888024
UPC #
62398080444
Country of Origin
Canada
Dimensions
Nominal Width
40-3/4 in
Nominal Height
90.13 in
Nominal Depth
20.13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Screw and Padlock
Cover Closure Type
Lift Off Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Freestanding
Cover Style
Solid
Includes
Inner Panel
UL File
E65324
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.