Zoro Homepage

300CFM115V FAN TRAY W/O SWITCH

  • Mfr # FT300TA1BK

  • Zoro # G010924201


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
17
Depth
7.5
Input Voltage
115 VAC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT300TA1BK
Zoro #
G010924201
UPC #
62398050504
Country of Origin
Canada

Dimensions

Width
17
Depth
7.5
Length
1.75

Details

Item
Accessories
Material
Steel
Input Voltage
115 VAC
Color
Black

Description

Fan Tray - 19 in. mount - 3 fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.