Zoro Homepage

3R/4 Splitter Trough 125A 4 Wire, 304 SS

  • Mfr # CN4ST4104SS

  • Zoro # G410890601


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Finish
Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
Length
48
Width
6
Material
Stainless Steel
Depth
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4ST4104SS
Zoro #
G410890601
UPC #
62398010352
Country of Origin
Canada

Dimensions

Length
48
Width
6
Depth
5
Size
48 in x 6 in x 5 in (H x W x D)

Details

Item
Enclosure
Finish
Cover and enclosure are natural stainless steel with a smooth brushed finish; Inner panel is finished in white powder coating.
Material
Stainless Steel
Application
The splitter troughs are designed for distribution of up to 600 A (max) service using either 3 or 4 wires. 75° C conductor ampacity permitted; Stainless steel construction provides corrosion resistance in outdoor or more hostile environments.
Standards
CSA Certified Type 3R, 12, 4X; Complies with IEC 60529, IP66; IEC 60529, IP66
Construction
Formed and spot welded from 16 gauge 304 stainless steel. When width is 8" or more, 14 gauge; Factory installed splitter blocks; Smooth, continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Hinges are constructed from 304 stainless steel; Hinge pins are stainless steel; Inner panel is included.
Additional Description
N4XSS SPLTR 48X6X5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.