Shop HAMMOND
See all product information
Create Account
500VA Industrial Control Transformer, 240/480V to 120V
- Mfr # PH500QR
- Zoro # G123397428
product price:Â
$
79.99
/ea
Key Features
Standards
UL 506, UL (Canada and US), CE
Input Voltage - Transformer
240 x 480 V, 230 x 460 V, 220 x 440 V
Power Rating
500 VA
Mounting - Transformer
0.31 L x 0.94 in W Slot
Hz - Electrical
50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH500QR
- Zoro #
- G123397428
- UPC #
- 80342307811
- Country of Origin
- Mexico
Details
- Standards
- UL 506, UL (Canada and US), CE
- Input Voltage - Transformer
- 240 x 480 V, 230 x 460 V, 220 x 440 V
- Power Rating
- 500 VA
- Mounting - Transformer
- 0.31 L x 0.94 in W Slot
- Hz - Electrical
- 50/60 Hz
- Temperature Rise
- 80 Degrees C
Description
4 in x 4.94 in x 3.81 in, 500 VA, 240 x 480 VAC Primary, 12 x 24 VAC Secondary, 50/60 Hz, Screw Terminal, 0.22 in x 0.75 in Slot, Encapsulated Industrial Control Transformer
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.