Zoro Homepage

6 in. Padlocking w/ Defeater 3-pt Latch < 60 in., Zinc

  • Mfr # MHKD2

  • Zoro # G810893400


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
45.16 in
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
6" Padlocking with Defeater 3-pt Latch ;ess than 60" - Zinc
Features
Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHKD2
Zoro #
G810893400
UPC #
62398060981
Country of Origin
Canada

Dimensions

Height
45.16 in

Details

Item
Padlocking Defeater Latch
Finish
Zinc Plated
NEMA Enclosure Type
NEMA 4, NEMA 12
Additional Description
6" Padlocking with Defeater 3-pt Latch ;ess than 60" - Zinc
Features
Durable zinc die-cast or stainless steel; Removable handle stop for clockwise / counter-clockwise operation; Textured powder coat Black finish on zinc cast handle; Maintains NEMA rating of the enclosure; Padlock "trigger" design for security requirements; Optional key lock or defeater available (key lock versions include 2 keys); The handle can be used on Hammond enclosures as field installation (1418, 1422, UHD, HN4, HWHK) or installed on these or other series at the factory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.