Zoro Homepage

6U 24W 17.5D MULTI-USE CABINET

  • Mfr # SDC246U17BK

  • Zoro # G010925765


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24
Depth
17.5
Color
Black
Length
12.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team