Zoro Homepage

6U SOLID DOOR FOR SDC

  • Mfr # SDC6UD

  • Zoro # G810925514


product price: $96.09
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24.59
Depth
0.5
Length
10.5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC6UD
Zoro #
G810925514
UPC #
62398048059
Country of Origin
Canada

Dimensions

Width
24.59
Depth
0.5
Length
10.5

Details

Item
Accessories
Material
Steel
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.