Zoro Homepage

8U 2-POST DESKTOP RACK

  • Mfr # HDR8UBK

  • Zoro # G110926334


product price: $97.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20 in
Depth
11.5 in
Height
16 in
Application
A/V Equipment, Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR8UBK
Zoro #
G110926334
UPC #
62398041701
Country of Origin
Canada

Dimensions

Width
20 in
Depth
11.5 in
Height
16 in
Length
15.7
Rack Height
8U
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel
Application
A/V Equipment, Server
Standards
TAA Compliant
Finish
Powder Coated
Color
Black Powder Coat
Includes
(2) 12-Gauge Steel 19 inch EIA-310-D Compliant Mounting Rails, (25) Rack Screws
Max. Weight Capacity
195 lb
Assembly
Required
Series
HDR
Green Environmental Attribute
Environmentally Friendly
Mounting
Desktop
Assembly Required
Yes
Form Factor
Desktop
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
195 lb
Package Contents
2 x 12-Gauge Steel 19 inch EIA-310-D Compliant Mounting Rails, 25 x Rack Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.