Shop HAMMOND
See all product information
Create Account
Barrier Kit, 27 in. H x 9-1/4 in. W x 1 in. L, Steel
- Mfr # BKWM3010
- Zoro # G710893401
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
For Use With
HN4WM Series
Dimension
27 in. H x 9-1/4 in. W x 1 in. L
Height
27 in
Width
9-1/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKWM3010
- Zoro #
- G710893401
- UPC #
- 62398062037
- Country of Origin
- Canada
Dimensions
- Dimension
- 27 in. H x 9-1/4 in. W x 1 in. L
- Height
- 27 in
- Width
- 9-1/4 in
- Size
- 27 in x 9.25 in x 1 in (H x W x D)
- Length
- 1 in
Details
- Item
- Barrier Kit
- For Use With
- HN4WM Series
- Material
- Steel
- Features
- Additional Description
- BARRIER KIT N4 WM 30HX10D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.