
Clamp, 1.22 in. H x 1.73 in. W x 0.51 in. L, Steel
Mfr # 1418QR
Zoro # G010893255
product price:Â $32.15
/eaKey Features
For Use With
Clamp Bracket
Dimension
1.22 in. H x 1.73 in. W x 0.51 in. L
Height
1.22 in
Width
1.73 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418QR
Zoro #
G010893255
UPC #
62398041091
Country of Origin
Canada
Dimensions
Dimension
1.22 in. H x 1.73 in. W x 0.51 in. L
Height
1.22 in
Width
1.73 in
Length
0.51 in
Details
Item
Clamp
For Use With
Clamp Bracket
Material
Steel
Features
Provides fast access to conventional screw clamp type enclosures; Installs on clamp bracket in place of screw on 1418, 1418N4, 1447N4, and 1422N4 Series enclosures; Entire assembly is 304 stainless steel; Set of two.
Additional Description
Quick Release Clamp - Qty 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.