Clamps Electrical Enclosure, 14 in H, 6 in D, 16 in W, 12, 13, 3R, 4, Steel
Mfr # HJ14166HLP
Zoro # G916282368
product price:Â $209.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HJ14166HLP
Zoro #
G916282368
UPC #
623980879222
Country of Origin
Canada
Dimensions
Nominal Width
16 in
Nominal Height
14 in
Nominal Depth
6 in
Overall Height
14 in
Body Material Thickness
16 ga
Overall Width
16 in
Panel Height
14.75 in
Overall Depth
6 in
Panel Width
12.88 in
Cover Material Thickness
14 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 12 and 13, UL File #E65324
IP Rating
IP66
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
14R1513
Environment - MERCH
Washdown
Product Type
Junction Box
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.