Clamps Electrical Enclosure, 16 in H, 6 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4B6
Zoro # G216282938
product price:Â $540.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1418N4B6
Zoro #
G216282938
UPC #
623980378503
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
Overall Height
16 in
Overall Width
12 in
Body Material Thickness
14 ga
Overall Depth
6 in
Panel Height
13 in
Cover Material Thickness
14 ga
Panel Width
9 in
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.