Clamps Electrical Enclosure, 16 in H, 8 in D, 16 in W, 12, 13, Steel

  • Mfr # 1418G8

  • Zoro # G516282973


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Finish
ANSI 61 Powder Coated
Nominal Height
16 in
Nominal Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418G8
Zoro #
G516282973
UPC #
623980366401
Country of Origin
Canada

Dimensions

Overall Height
16 in
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
8 in
Body Material Thickness
14 ga
Overall Width
16 in
Panel Width
13 in
Cover Material Thickness
14 ga
Overall Depth
8 in
Panel Height
13 in

Details

Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Finish
ANSI 61 Powder Coated
Color
Gray
Cover Style
Solid
Mounting
Wall
NEMA Enclosure Rating
12, 13
IP Rating
IP54
Item
Electrical Enclosure
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Closure Method
Clamps
Enclosure Material
Steel
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.