Clamps Electrical Enclosure, 20 in H, 6 in D, 12 in W, 12, 13, Steel

  • Mfr # 1418CA6

  • Zoro # G016282664


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 13
Mounting
Wall
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418CA6
Zoro #
G016282664
UPC #
623980364209
Country of Origin
Canada

Dimensions

Nominal Height
20 in
Nominal Depth
6 in
Overall Height
20 in
Nominal Width
12 in
Body Material Thickness
14 ga
Overall Width
12 in
Cover Material Thickness
14 ga
Panel Width
9 in
Overall Depth
6 in
Panel Height
17 in

Details

NEMA Enclosure Rating
12, 13
Mounting
Wall
Finish
ANSI 61 Powder Coated
IP Rating
IP54
Item
Electrical Enclosure
Enclosure Material
Steel
Color
Gray
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Closure Method
Clamps
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products