Clamps Electrical Enclosure, 20 in H, 8 in D, 16 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4C8
Zoro # G516282959
product price:Â $666.99
/ea
Free Shipping & Returns
Key Features
Cover Style
Solid
Nominal Height
20 in
Mounting
Wall
Closure Method
Clamps
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418N4C8
Zoro #
G516282959
UPC #
623980378909
Country of Origin
Canada
Dimensions
Nominal Height
20 in
Overall Height
20 in
Nominal Width
16 in
Nominal Depth
8 in
Overall Depth
8 in
Body Material Thickness
14 ga
Overall Width
16 in
Panel Height
17 in
Cover Material Thickness
14 ga
Panel Width
13 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.