Clamps Electrical Enclosure, 24 in H, 10 in D, 20 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4E10
Zoro # G316282920
product price:Â $834.99
/ea
Free Shipping & Returns
Key Features
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12, 13, 3R, 4
Nominal Height
24 in
Nominal Width
20 in
Closure Method
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4E10
Zoro #
G316282920
UPC #
623980379609
Country of Origin
Canada
Dimensions
Nominal Height
24 in
Nominal Width
20 in
Overall Height
24 in
Nominal Depth
10 in
Overall Depth
10 in
Panel Width
17 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Width
20 in
Panel Height
21 in
Details
Item
Electrical Enclosure
Finish
ANSI 61 Powder Coated
NEMA Enclosure Rating
12, 13, 3R, 4
Closure Method
Clamps
IP Rating
IP66
Color
Gray
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Cover Style
Solid
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Washdown
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.