6.299 inch H, 3.583 inch D, 10.236 inch W, Aluminium AlSi12
Mfr # 0573600000
Zoro # G814840684
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
10.236 inch
Nominal Height
6.299 inch
Nominal Depth
3.583 inch
Enclosure Material
Aluminium AlSi12
Color
silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0573600000
Zoro #
G814840684
UPC #
-
Country of Origin
China
Dimensions
Nominal Width
10.236 inch
Nominal Height
6.299 inch
Nominal Depth
3.583 inch
Details
Enclosure Material
Aluminium AlSi12
Color
silver
Finish
Untreated
Description
Klippon K aluminium empty enclosure, Empty enclosure, Aluminium enclosure, Height: 160 mm, Width: 260 mm, Depth: 91 mm, Material: Aluminium AlSi12, untreated, silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.