Clamps Electrical Enclosure, 24 in H, 20 in W, 12, 13, Steel
Mfr # 1418E12
Zoro # G916282665
product price:Â $741.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Clamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418E12
Zoro #
G916282665
UPC #
623980365701
Country of Origin
Canada
Dimensions
Nominal Width
20 in
Nominal Height
24 in
Overall Height
24 in
Overall Width
20 in
Panel Height
21 in
Panel Width
17 in
Overall Depth
12 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
Smooth
Mounting
Wall
Cover Style
Solid
Standards
ANSI, cCSAus Certified, CE, CSA Certified, IEC 60529, RoHS Compliant, UL Listed
Includes
Removable 12 ga Inner Panel
IP Rating
IP54
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.