Clamps Electrical Enclosure, 24 in H, 20 in W, 12, 13, Steel
Mfr # 1418E6
Zoro # G916282672
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Includes
Removable 12 ga Inner Panel
Finish
Smooth
Closure Method
Clamps
Cover Closure Type
Hinged
Cover Style
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418E6
Zoro #
G916282672
UPC #
623980365404
Country of Origin
Canada
Dimensions
Nominal Height
24 in
Overall Height
24 in
Nominal Width
20 in
Overall Width
20 in
Overall Depth
6 in
Panel Height
21 in
Cover Material Thickness
14 ga
Panel Width
17 in
Body Material Thickness
14 ga
Details
Includes
Removable 12 ga Inner Panel
Finish
Smooth
Closure Method
Clamps
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
Steel
NEMA Enclosure Rating
12, 13
Color
Gray
Item
Electrical Enclosure
Standards
ANSI, cCSAus Certified, CE, CSA Certified, IEC 60529, RoHS Compliant, UL Listed
IP Rating
IP54
Mounting
Wall
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.