Clamps Electrical Enclosure, 24 in H, 20 in W, 12, 13, Steel

  • Mfr # 1418E8

  • Zoro # G916282627


product price:  $661.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
12, 13
Color
Gray
Cover Closure Type
Hinged
Enclosure Material
Steel
Includes
Removable 12 ga Inner Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418E8
Zoro #
G916282627
UPC #
623980365503
Country of Origin
Canada

Dimensions

Nominal Height
24 in
Nominal Width
20 in
Overall Height
24 in
Overall Width
20 in
Panel Height
21 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Panel Width
17 in
Overall Depth
8 in

Details

NEMA Enclosure Rating
12, 13
Color
Gray
Cover Closure Type
Hinged
Enclosure Material
Steel
Includes
Removable 12 ga Inner Panel
Standards
ANSI, cCSAus Certified, CE, CSA Certified, IEC 60529, RoHS Compliant, UL Listed
Cover Style
Solid
Item
Electrical Enclosure
Finish
Smooth
Closure Method
Clamps
IP Rating
IP54
Mounting
Wall
Environment - MERCH
Dust Tight
Product Type
Enclosure
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products